Shop All Bin Shelving
Quantum Storage Systems
Steel Pick Rack, 36 in W x 75 in H x 18 in D, 10 Shelves, Clear
Mfr # 1875-208CL
Zoro # G2189885
product price: $629.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 75 in
- Number of Bins 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1875-208CL
- Zoro # G2189885
- UPC # 651588253311
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 75 in |
Bin Width | 8 3/8 in |
Bin Depth | 17 7/8 in |
Height | 6 in |
Bin HxWxD | (36) 6 in x 8 3/8 in x 17 7/8 in |
Overall WxDxH | 36 in x 18 in x 75 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (36) 6 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB208CL, Load Capacity per Shelf 40 lb, Number of Bins 36, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- DURHAM MFG Red Steel Bin Topper, 33 3/4 in W, 8 5/8 in H (379-17-S1148)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (PB1405-5 Blue)
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Clear (WR12-106CL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-240RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (1875-000)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-102BK)
- NEXEL Chrome Bin Rail, Steel, 48L x 3-1/4H (331513)
- Quantum Storage Systems Bin Shelving