Shop All Bin Shelving
Quantum Storage Systems
Steel Pick Rack, 36 in W x 64 in H x 24 in D, 16 Shelves, Blue
Mfr # QPRD-201BL
Zoro # G9833765
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 24 in
- Overall Height 64 in
- Number of Bins 128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QPRD-201BL
- Zoro # G9833765
- UPC # 651588193631
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 64 in |
Bin Width | 4 1/8 in |
Shelf Width | 36 in |
Width | 36 in |
Bin Depth | 11 5/8 in |
Depth | 24" |
Height | 6 in |
Bin HxWxD | (128) 6 in x 4 1/8 in x 11 5/8 in |
Overall WxDxH | 36 in x 24 in x 64 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (128) 6 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes Double Pick Rack, Load Capacity per Shelf 50 lb, Number of Bins 128, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Uv Wire Ties, Black, 6", 18 lb., PK100 (2890)
- WALL CONTROL Wall Control Pegboard Pack- 2 Panels, Galvanized Metallic, 32" X 32" X 3/4" (30-P-3232 GV)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPN8)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1275-401GY)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108RD)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-207YL)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Black (WRSL6-74-1848-260BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red (1875-203RD)
- Quantum Storage Systems Bin Shelving