Shop All Bin Shelving
Quantum Storage Systems
Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green
Mfr # QPRS-102GN
Zoro # G2115410
product price: $424.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 60 in
- Number of Bins 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QPRS-102GN
- Zoro # G2115410
- UPC # 651588025215
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 60 in |
Depth | 12" |
Width | 36 in |
Shelf Width | 36 in |
Bin Width | 6 5/8 in |
Bin Depth | 11 5/8 in |
Height | 4 in |
Bin HxWxD | (40) 4 in x 6 5/8 in x 11 5/8 in |
Overall WxDxH | 36 in x 12 in x 60 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (40) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Green, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 50 lb, Number of Bins 40, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Gray (1UFD5)
- LISTA Molded Tool Holder, 30 Taper, Plastic (12.880)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- 80/20 Black 10 S 12 Hole Tee Joining Plate (4125-BLACK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-101BL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (CL1275-601BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-107RD)
- Quantum Storage Systems Bin Racks