Shop All Bin Shelving
Quantum Storage Systems
Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray
Mfr # QPRS601BL
Zoro # G3327339
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$528.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Color Gray
- Number of Shelves 8
- Number of Sides 1
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QPRS601BL
- Zoro # G3327339
- UPC # 651588025697
- Country of Origin Taiwan, Province of China
- Category Bin Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Bin Width | 5 9/16 in |
Bin Depth | 11 5/8 in |
Shelf Width | 36 in |
Height | 60 in |
Width | 36 in |
Depth | 12" |
Bin Height | 4 5/8 in |
Overall WxDxH | 36 in x 12 in x 60 in |
Shelf Depth | 12" |
Bin HxWxD | (48) 4 5/8 in x 5 9/16 in x 11 5/8 in |
Description
Pick Rack, Bin Style Drawer, Bin Material Polystyrene, (48) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes QED601BL, Load Capacity per Shelf 50 lb, Number of Bins 48, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Dove Gray (TA10362400-05)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-110YL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Red (CL1239-401RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Green (1839-104GN)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-110RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- Quantum Storage Systems Bin Racks