Shop All Bin Shelving
Quantum Storage Systems
Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray
Mfr # QPRS-107RD
Zoro # G2112306
product price: $406.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 60 in
- Overall Depth 12 in
- Number of Shelves 8
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QPRS-107RD
- Zoro # G2112306
- UPC # 651588025376
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 60 in |
Overall Depth | 12 in |
Bin Depth | 11 5/8 in |
Shelf Width | 36 in |
Bin Width | 8 3/8 in |
Width | 36 in |
Depth | 12" |
Height | 60 in |
Bin Height | 4 in |
Overall WxDxH | 36 in x 12 in x 60 in |
Bin HxWxD | (32) 4 in x 8 3/8 in x 11 5/8 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (32) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Painted, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107RD, Load Capacity per Shelf 50 lb, Number of Bins 32, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Painted Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT3)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005Q)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-242007CR-1)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (230W362472A-PT)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107BK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-101YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 24 in D, 16 Shelves, Gray (QPRD-207YL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Yellow (WR9-207YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-104YL)
- Quantum Storage Systems Bin Racks