Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray
Mfr # QMD-36H-230240YL
Zoro # G7688472
product price: $1,314.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,314.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Width 36 in
- Overall Depth 24 in
- Number of Bins 96
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QMD-36H-230240YL
- Zoro # G7688472
- UPC # 651588020753
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Bin Depth | (24) 14 3/4 in, (72) 10 7/8 in |
Bin Width | (24) 8 1/4 in, (72) 5 1/2 in |
Caster Wheel Diameter | 5 in |
Bin HxWxD | (24) 7 in x 8 1/4 in x 14 3/4 in, (72) 5 in x 5 1/2 in x 10 7/8 in |
Overall WxDxH | 36 in x 24 in x 72 in |
Description
Mobile Louvered Floor Rack, Bin Color Yellow, Bin Depth (24) 14 3/4 in, (72) 10 7/8 in, Bin Height (24) 7 in, (72) 5 in, Bin Style Hang and Stack, Bin Width (24) 8 1/4 in, (72) 5 1/2 in, Number of Bins 96, For Maximum Number of Bins 96, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Hard Rubber, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- TENNSCO Post, Z-Line 60 In Gray (EUR-60)
- LOWELL Rack Drawer 2Ux14D (UDE-214)
- ZORO SELECT Wall Mount Storage Cabinet, 30x30x12 (6MNU8)
- QUANTUM STORAGE SYSTEMS Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray (QMD-36H-230RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-220-32CL)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32GN)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16CL)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651240SC)
- Quantum Storage Systems Louvered Panels & Racks