Shop All Bin Shelving
Quantum Storage Systems
Steel Mobile Double Sided Tip Out Bin Rack, 28 in H x Ivory
Mfr # QFS224-24+QFS400IV
Zoro # G7759936
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Overall Width 23 5/8 in
- Material Steel
- Load Capacity 500 lb.
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QFS224-24+QFS400IV
- Zoro # G7759936
- UPC # 651588018118
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Height | 28 in |
Overall Width | 23 5/8 in |
Overall Length | 20 1/4 in |
Depth | 16" |
Height | 28 in |
Width | 23-5/8 in |
Bin Inside Height | 5 3/4 in, 7 1/2 in, 8 5/8 in |
Bin Inside Width | 4 1/4 in, 5 5/8 in, 7 3/8 in |
Outside Height | 28 in |
Outside Width | 23 5/8 in |
Bin Inside Depth | 3 3/4 in, 5 in, 5 7/8 in |
Outside Length | 14 5/8 in |
Individual Bin Inside WxDxH | 4 1/4 in x 3 3/4 in x 5 3/4 in, 4 1/4 in x 3 3/4 in x 7 1/2 in, 4 1/4 in x 3 3/4 in x 8 5/8 in, 4 1/4 in x 5 7/8 in x 5 3/4 in, 4 1/4 in x 5 7/8 in x 7 1/2 in, 4 1/4 in x 5 7/8 in x 8 5/8 in, 4 1/4 in x 5 in x 5 3/4 in, 4 1/4 in x 5 in x 7 1/2 in, 4 1/4 in x 5 in x 8 5/8 in, 5 5/8 in x 3 3/4 in x 5 3/4 in, 5 5/8 in x 3 3/4 in x 7 1/2 in, 5 5/8 in x 3 3/4 in x 8 5/8 in, 5 5/8 in x 5 7/8 in x 5 3/4 in, 5 5/8 in x 5 7/8 in x 7 1/2 in, 5 5/8 in x 5 7/8 in x 8 5/8 in, 5 5/8 in x 5 in x 5 3/4 in, 5 5/8 in x 5 in x 7 1/2 in, 5 5/8 in x 5 in x 8 5/8 in, 7 3/8 in x 3 3/4 in x 5 3/4 in, 7 3/8 in x 3 3/4 in x 7 1/2 in, 7 3/8 in x 3 3/4 in x 8 5/8 in, 7 3/8 in x 5 7/8 in x 5 3/4 in, 7 3/8 in x 5 7/8 in x 7 1/2 in, 7 3/8 in x 5 7/8 in x 8 5/8 in, 7 3/8 in x 5 in x 5 3/4 in, 7 3/8 in x 5 in x 7 1/2 in, 7 3/8 in x 5 in x 8 5/8 in |
Overall LxWxH | 20 1/4 in x 23 5/8 in x 28 in |
Description
Bin Storage Rack, Compatible Bin Manufacturer Model Number QTB303IV, QTB304IV, QTB305IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 28 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 500 lb, Number of Tiers 3, Bin Color Beige, Bin Inside Depth 3 3/4 in, 5 in, 5 7/8 in, Bin Inside Height 5 3/4 in, 7 1/2 in, 8 5/8 in, Bin Inside Width 4 1/4 in, 5 5/8 in, 7 3/8 in, Compatible Bin Grainger Part Number 1VH70, 1VH72, 1VH74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 8 in H, Clear (QUS255CL)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black (U1282-3MR)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Black (WR12-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (1275-SB807BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Yellow (1839-103YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-101BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (CL1275-601BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-102GN)
- Quantum Storage Systems Bin Shelving