Shop All Bin Shelving
Quantum Storage Systems
Steel Mobile Double Sided Tip Out Bin Rack, 23 5/8 in W x 28 in H x White
Mfr # QFS224-24+QFS400WT
Zoro # G7763691
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 23 5/8 in
- Material Steel
- Load Capacity 500 lb.
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QFS224-24+QFS400WT
- Zoro # G7763691
- UPC # 651588018132
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Height | 28 in |
Overall Width | 23 5/8 in |
Width | 23-5/8 in |
Height | 28 in |
Overall Length | 20 1/4 in |
Depth | 16" |
Bin Inside Width | 4 1/4 in, 5 5/8 in, 7 3/8 in |
Bin Inside Height | 5 3/4 in, 7 1/2 in, 8 5/8 in |
Outside Height | 28 in |
Outside Length | 14 5/8 in |
Bin Inside Depth | 3 3/4 in, 5 in, 5 7/8 in |
Outside Width | 23 5/8 in |
Overall LxWxH | 20 1/4 in x 23 5/8 in x 28 in |
Individual Bin Inside WxDxH | 4 1/4 in x 3 3/4 in x 5 3/4 in, 4 1/4 in x 3 3/4 in x 7 1/2 in, 4 1/4 in x 3 3/4 in x 8 5/8 in, 4 1/4 in x 5 7/8 in x 5 3/4 in, 4 1/4 in x 5 7/8 in x 7 1/2 in, 4 1/4 in x 5 7/8 in x 8 5/8 in, 4 1/4 in x 5 in x 5 3/4 in, 4 1/4 in x 5 in x 7 1/2 in, 4 1/4 in x 5 in x 8 5/8 in, 5 5/8 in x 3 3/4 in x 5 3/4 in, 5 5/8 in x 3 3/4 in x 7 1/2 in, 5 5/8 in x 3 3/4 in x 8 5/8 in, 5 5/8 in x 5 7/8 in x 5 3/4 in, 5 5/8 in x 5 7/8 in x 7 1/2 in, 5 5/8 in x 5 7/8 in x 8 5/8 in, 5 5/8 in x 5 in x 5 3/4 in, 5 5/8 in x 5 in x 7 1/2 in, 5 5/8 in x 5 in x 8 5/8 in, 7 3/8 in x 3 3/4 in x 5 3/4 in, 7 3/8 in x 3 3/4 in x 7 1/2 in, 7 3/8 in x 3 3/4 in x 8 5/8 in, 7 3/8 in x 5 7/8 in x 5 3/4 in, 7 3/8 in x 5 7/8 in x 7 1/2 in, 7 3/8 in x 5 7/8 in x 8 5/8 in, 7 3/8 in x 5 in x 5 3/4 in, 7 3/8 in x 5 in x 7 1/2 in, 7 3/8 in x 5 in x 8 5/8 in |
Description
Bin Storage Rack, Compatible Bin Manufacturer Model Number QTB303WT, QTB304WT, QTB305WT, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 28 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 500 lb, Number of Tiers 3, Bin Color White, Bin Inside Depth 3 3/4 in, 5 in, 5 7/8 in, Bin Inside Height 5 3/4 in, 7 1/2 in, 8 5/8 in, Bin Inside Width 4 1/4 in, 5 5/8 in, 7 3/8 in, Compatible Bin Grainger Part Number 8RJG7, 8Y871, 8YAM4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 8"D x 8"H (BKTM03X08X08MOPBL)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- DURHAM MFG Large, 16 opening, compartment box for small parts storage (113-95)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Black (WRSL6-74-1848-260BK)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 7 Shelves, Blue (WR7-20-MIXBL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB809BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Yellow (QPRHA-201YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-208BL)
- QUANTUM STORAGE SYSTEMS Store-Max 8" Shelf Bin Steel Shelving Systems (1839-SB804RD)
- Quantum Storage Systems Bin Racks