Shop All Bin Rail Systems
Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Yellow
Mfr # MQRU-12D-220-192YL
Zoro # G2116138
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 192
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # MQRU-12D-220-192YL
- Zoro # G2116138
- UPC # 651588026113
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Overall Height | 53 in |
Width | 20 in |
Depth | 36" |
Bin Width | 4 1/8 in |
Bin Depth | 7 3/8 in |
Height | 3 in |
Bin HxWxD | (192) 3 in x 4 1/8 in x 7 3/8 in |
Description
192 BIN DOUBLE UNIT TRUCKER BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Back Panel, 144inW, Gray, 2in BaseD (BACK125)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- ECONOCO Add On Hook 1", Chrome, 96PK (SW/H1)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- CAREFREE Carefree C6F-901077 Vacation-r Rail Bracket Kit (C6F-901077)
- Quantum Storage Systems Bin Racks