Shop All Bin Rail Systems
Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Ivory
Mfr # MQRU-12D-240-48IV
Zoro # G2116460
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 48
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # MQRU-12D-240-48IV
- Zoro # G2116460
- UPC # 651588154557
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Overall Height | 53 in |
Bin Depth | 14 3/4 in |
Bin Width | 8 1/4 in |
Depth | 36" |
Width | 20 in |
Height | 7 in |
Bin HxWxD | (48) 7 in x 8 1/4 in x 14 3/4 in |
Description
Hanging Rail System, Number of Drawers or Bins 48, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Ivory, Includes QUS240 (48)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X1.5"" (SD10112R100)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREY)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-16S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- Quantum Storage Systems Bin Rail Systems