Shop All Bin Rail Systems
Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Black
Mfr # MQRU-16D-235-48BK
Zoro # G2119671
product price: $899.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 48
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # MQRU-16D-235-48BK
- Zoro # G2119671
- UPC # 651588303870
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Overall Height | 53 in |
Bin Width | 11 in |
Depth | 36" |
Width | 20 in |
Bin Depth | 10 7/8 in |
Height | 5 in |
Bin HxWxD | (48) 5 in x 11 in x 10 7/8 in |
Description
Hanging Rail System, Number of Drawers or Bins 48, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Black, Includes QUS235 (48)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 8 Hole, For 15S (4365)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-12D-239-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- Quantum Storage Systems Bin Rail Systems