Shop All Bin Rail Systems
Quantum Storage Systems
Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Black
Mfr # MQRU-12D-239-48BK
Zoro # G2116646
product price: $895.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Depth 36 in
- Overall Height 53 in
- Number of Bins 48
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # MQRU-12D-239-48BK
- Zoro # G2116646
- UPC # 651588303757
- Country of Origin Multiple
- Category Bin Rail Systems
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Overall Height | 53 in |
Width | 20 in |
Bin Depth | 10 3/4 in |
Bin Width | 8 1/4 in |
Depth | 36" |
Height | 7 in |
Bin HxWxD | (48) 7 in x 8 1/4 in x 10 3/4 in |
Description
Hanging Rail System, Double Sided 12 Rail Mobile Unit, Number of Drawers or Bins 48, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Black, Includes QUS239 (48)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3288-3A-PT)
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- BASCO Lined 18-Gauge Drum Lid with Bungs ext. dia. 23" (DRM1539)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 15 in W x 36 in D x 54 in H, Green (QRU-12S-210-96GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- ZORO SELECT Steel Bin Rail Floor Rack, 36 in W x 20 in D x 57 in H, Gray/Blue (7Y883)
- Quantum Storage Systems Bin Racks