Shop All Open Bin Storage Units
Quantum Storage Systems
Steel Magnum Bin Unit, 18 in D x 75 in H x 42 in W, 6 Shelves
Mfr # MSU-533RD
Zoro # G3453275
product price: $600.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Depth 18 in
- Overall Height 75 in
- Number of Shelves 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # MSU-533RD
- Zoro # G3453275
- UPC # 651588014271
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 42 in |
Overall Depth | 18 in |
Overall Height | 75 in |
Height | 11 7/8 in |
Bin Width | 12 3/8 in |
Bin Depth | 19 3/4 in |
Details
Number of Shelves | 6 |
Material | Steel |
Item | Magnum Bin Unit |
Description
Ultra heavy-duty Shelving Systems, five combinations allow you a wide selection to choose from. Bins offer optional clear window fronts as well as dividers for maximum storage capacity. Shelving is tough 42” wide with a 400 lb. load capacity per shelf. Smooth powder coat finish which will not rust or corrode. Bins are available in blue, yellow, green, red and black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins (DC48-724S6DS-95)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12BL)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 3 Shelves (QBR-3619-230-18GN)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves (QBR-2721-220-24RD)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-3619-210-32YL)
- QUANTUM STORAGE SYSTEMS Stationary Wire Basket Unit (1836BC6C)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves (QBR-2721-230-12RD)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- GLOBAL INDUSTRIAL Wall Bin Rack Panel 36 x19, 8 Red 8-1/4x14-3/4x7 Stacking Bins (550203RD)
- Quantum Storage Systems Open Bin Storage Units