Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray
Mfr # QLP-3619-220-32CL
Zoro # G8457601
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 1/4 in
- Overall Height 20 in
- Number of Bins 32
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QLP-3619-220-32CL
- Zoro # G8457601
- UPC # 651588171738
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 1/4 in |
Overall Height | 20 in |
Width | 36 in |
Bin Depth | 7 3/8 in |
Bin Width | 4 1/8 in |
Height | 3 in |
Bin WxD | 4 1/8 in x 7 3/8 in |
Overall HxWxD | 20 in x 36 in x 1/4 in |
Bin WxDxH | 4 1/8 in x 7 3/8 in x 3 in |
Details
Number of Bins | 32 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 175 lb |
Material | Steel |
Item | Louvered Panel |
Includes | Model QLP-3619 Louvered Panel and Model QUS220 Bins |
Bin Color | Clear |
Type | Hang and Stack |
Whole Unit Load Capacity | 175 lb |
Louvered Rack Style | Louvered Panel |
Description
Louvered Panel, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 32, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3619 Louvered Panel and Model QUS220 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-4S-95)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185BLUE)
- 80/20 Counterbore Cutter 13/16" (6060)
- PRIME-LINE 1/4 In., Plastic, Clear Locking Shelf Pegs 1728 Pack (R 7316)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32GN)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16GN)
- QUANTUM STORAGE SYSTEMS Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray (QMD-36H-240BK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray (QLP-4819)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 30 in W x 1 in D x 48 in H, Chrome (WLP-3048C)
- Quantum Storage Systems Louvered Panels & Racks