Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Panel, 36 in W x 1/4 in D x 12 in H, Gray
Mfr # QLP-3612
Zoro # G7863493
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 1/4 in
- Overall Height 12 in
- Number of Bins 0
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QLP-3612
- Zoro # G7863493
- UPC # 651588123836
- Country of Origin Taiwan, Province of China
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 1/4 in |
Overall Height | 12 in |
Width | 36 in |
Details
Number of Bins | 0 |
Color | Gray |
Load Capacity | 175 lb |
Finish | Baked Enamel |
Material | Steel |
Item | Louvered Panel |
Gauge | 16 ga |
For Use With | Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS273 |
For Maximum Number of Bins | 0 |
Compatible Manufacturer Model Number | QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS273 |
Louvered Rack Style | Louvered Panel |
Whole Unit Load Capacity | 175 lb |
Description
Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1/4 in, Overall Height 12 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Baked Enamel, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS273, Louvered Panel Louvered Rack Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- KENNEDY Pegboard, Gray, 36" H, Steel, 18" W (50002UGY)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- QUANTUM STORAGE SYSTEMS Louvered Panels - Complete Packages (QLP-1819-230-9CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16GN)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, White (QLP-3619HC)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 12 in H, Gray (QBR-3612)
- Quantum Storage Systems Bin Racks