Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, White
Mfr # QLP-1819HC-220-16CL
Zoro # G8186665
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Depth 1/4 in
- Overall Height 20 in
- Number of Bins 16
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QLP-1819HC-220-16CL
- Zoro # G8186665
- UPC # 094726863230
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Width | 18 in |
Overall Depth | 1/4 in |
Overall Height | 20 in |
Width | 18 in |
Bin Depth | 7 3/8 in |
Bin Width | 4 1/8 in |
Height | 3 in |
Bin WxD | 4 1/8 in x 7 3/8 in |
Bin WxDxH | 4 1/8 in x 7 3/8 in x 3 in |
Overall HxWxD | 20 in x 18 in x 1/4 in |
Details
Number of Bins | 16 |
Color | White |
Load Capacity | 10 lb |
Finish | Powder Coated |
Material | Steel |
Item | Louvered Panel |
Includes | Model QLP-1819 Louvered Panel and Model QUS220 Bins |
Bin Color | Clear |
Type | Hang and Stack |
Whole Unit Load Capacity | 10 lb |
Louvered Rack Style | Louvered Panel |
Description
Louvered Panel, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 16, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 18 in, 10 lb Whole Unit Load Capacity, Number of Sides 1, White, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-1819 Louvered Panel and Model QUS220 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 18-1/2 in. L (33TZ44)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Dark Bronze 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHDB)
- RV DESIGNER RV Designer L663 Cam for T and L-Handle Lock - 2-3/4" (L663)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16GN)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-220-120CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24YL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16CL)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Beige (30161BEIGE)
- Quantum Storage Systems Bin Racks