Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Bench Rack, 36 in W x 8 in D x 20 in H, Gray
Mfr # QBR-3619
Zoro # G8284446
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 8 in
- Overall Height 20 in
- Number of Bins 0
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBR-3619
- Zoro # G8284446
- UPC # 651588015636
- Country of Origin Taiwan, Province of China
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 8 in |
Overall Height | 20 in |
Depth | 8" |
Width | 36 in |
Overall HxWxD | 20 in x 36 in x 8 in |
Details
Number of Bins | 0 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 125 lb |
Material | Steel |
Item | Louvered Bench Rack |
For Use With | Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270 |
Gauge | 16 ga |
Louvered Rack Style | Louvered Bench Rack |
Whole Unit Load Capacity | 125 lb |
Compatible Manufacturer Model Number | QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270 |
For Maximum Number of Bins | 0 |
Description
Louvered Bench Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 8 in, Overall Height 20 in, Overall Width 36 in, 125 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270, Louvered Bench Rack Louvered Rack Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Clear (QSB807CL)
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- LITTLE GIANT Vertical Bar Rack, 3-Bays, 24 x 36" (BR-2436-60)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721)
- QUANTUM STORAGE SYSTEMS Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray (QMD-36H-230BK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16CL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-210-16GN)
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 12 in D x Gray (SLP-1236)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-220-32CL)
- Quantum Storage Systems Louvered Panels & Racks