Shop All Louvered Panels & Racks
Quantum Storage Systems
Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray
Mfr # QBR-2721-210-24CL
Zoro # G7914191
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 27 in
- Overall Depth 1/4 in
- Overall Height 21 in
- Number of Bins 24
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBR-2721-210-24CL
- Zoro # G7914191
- UPC # 651588171530
- Country of Origin Multiple
- Category Louvered Panels & Racks
Dimensions
Overall Width | 27 in |
Overall Depth | 1/4 in |
Overall Height | 21 in |
Bin Depth | 5 3/8 in |
Depth | 8" |
Bin Width | 4 1/8 in |
Width | 27 in |
Height | 3 in |
Overall HxWxD | 21 in x 27 in x 1/4 in |
Bin WxD | 4 1/8 in x 5 3/8 in |
Bin WxDxH | 4 1/8 in x 5 3/8 in x 3 in |
Details
Number of Bins | 24 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 140 lb |
Material | Steel |
Item | Louvered Bench Rack |
Includes | Model QBR-2721 Bench Rack and Model QUS210 Bins |
Bin Color | Clear |
Type | Hang and Stack |
Whole Unit Load Capacity | 140 lb |
Louvered Rack Style | Louvered Bench Rack |
Description
Louvered Bench Rack, Bin Color Clear, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 24, Overall Depth 1/4 in, Overall Height 21 in, Overall Width 27 in, 140 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QBR-2721 Bench Rack and Model QUS210 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x48x80 (MB457CH)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24BL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24YL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18RD)
- GLOBAL INDUSTRIAL Steel 36 in W x 61 in H, Gray (239958)
- Quantum Storage Systems Louvered Panels & Racks