Shop All Bin Shelving
Quantum Storage Systems
Steel Enclosed Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray
Mfr # CL1875-606GY
Zoro # G9843705
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,127.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 75 in
- Overall Depth 18 in
- Number of Shelves 13
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # CL1875-606GY
- Zoro # G9843705
- UPC # 651588007532
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 75 in |
Overall Depth | 18 in |
Bin Width | 8 3/8 in |
Bin Depth | 17 7/8 in |
Shelf Width | 36 in |
Width | 36 in |
Depth | 18" |
Height | 75 in |
Bin Height | 4 5/8 in |
Overall WxDxH | 36 in x 18 in x 75 in |
Bin HxWxD | (48) 4 5/8 in x 8 3/8 in x 17 7/8 in |
Description
Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (48) 4 5/8 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 7/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Load Capacity per Shelf 400 lb, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS AkroMils Divider 40245 For AkroBin Stacking Bin 184815 Price for pack of 6 (40245)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-101RD)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue (CL1839-604BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-104YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Red (1875-SB808RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Black (1275-107BK)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- Quantum Storage Systems Bin Shelving