Shop All Bin Shelving
Quantum Storage Systems
Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow
Mfr # CL1275-801YL
Zoro # G9837563
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$736.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Closed Front Euro Drawer
- Overall Depth 12 in
- Overall Height 75 in
- Number of Bins 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # CL1275-801YL
- Zoro # G9837563
- UPC # 651588006955
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 75 in |
Bin Depth | 11 5/8 in |
Width | 36 in |
Bin Width | 11 1/8 in |
Shelf Width | 36 in |
Depth | 12" |
Height | 4 5/8 in |
Overall WxDxH | 36 in x 12 in x 75 in |
Bin HxWxD | (36) 4 5/8 in x 11 1/8 in x 11 5/8 in |
Description
Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (36) 4 5/8 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 400 lb, Number of Bins 36, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- 80/20 5 Hole Tee Joining Plate, For 30-3030 (30-4340)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103BK)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue (CL1839-604BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-100BK)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Blue (CL1275-701BL)
- Quantum Storage Systems Bin Racks