Shop All Bin Shelving
Quantum Storage Systems
Steel Double Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x Gray
Mfr # QFS248-309GY
Zoro # G2120006
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Color Gray
- Overall Width 23 5/8 in
- Material Steel
- Load Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QFS248-309GY
- Zoro # G2120006
- UPC # 651588202890
- Country of Origin Taiwan, Province of China
- Category Bin Shelving
Dimensions
Overall Height | 52 in |
Overall Width | 23 5/8 in |
Bin Width | 2 3/16 in |
Bin Depth | 1 3/4 in |
Overall Length | 20 1/4 in |
Width | 23-5/8 in |
Height | 52 in |
Depth | 16" |
Bin Inside Width | 2 1/4 in |
Bin Inside Height | 2 1/2 in |
Bin Height | 2 1/2 in |
Outside Length | 14 5/8 in |
Bin Inside Depth | 1 3/4 in |
Outside Width | 23 5/8 in |
Outside Height | 52 in |
Individual Bin Inside WxDxH | 2 1/4 in x 1 3/4 in x 2 1/2 in |
Overall LxWxH | 20 1/4 in x 23 5/8 in x 52 in |
Description
Bin Storage Rack, Compatible Bin Manufacturer Model Number QTB309GY, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 600 lb, Number of Tiers 16, Bin Color Gray, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Compatible Bin Grainger Part Number 4RR33, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Welded Upright Frame (DD64244)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Gray (33361GRY)
- AKRO-MILS 6 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 8 7/8 in L, Black (30796BLACK)
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-102BL)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108BK)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-103GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-110BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- Quantum Storage Systems Bin Shelving