Shop All Open Bin Storage Units
Quantum Storage Systems
Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves
Mfr # QBR-2721-230-12RD
Zoro # G3455436
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 27 in
- Overall Depth 8 in
- Overall Height 21 in
- Number of Shelves 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBR-2721-230-12RD
- Zoro # G3455436
- UPC # 651588015575
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 27 in |
Overall Depth | 8 in |
Overall Height | 21 in |
Bin Depth | 7 3/8 in |
Height | 4 1/8 in |
Bin Width | 3 in |
Details
Number of Shelves | 4 |
Material | Steel |
Item | Complete Package Unit and Storage Bin Combination |
Description
36”L x 8”W x 19”H and 27”L x 8”W x 21”H Bench Racks are available in 3 pre-configured choices. Bench racks can de joined together to form continuous systems. Bins are available in Blue, Yellow, Red, Green, Ivory, Black and Clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-17-S1157)
- ECOSMART Con-Tact Creative Covering 50 ft. L X 18 in. W White Self-Adhesive Shelf Liner (50F-C9A956-06)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 3 Shelves (QBR-3619-230-18GN)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- QUANTUM STORAGE SYSTEMS Stationary Wire Basket Unit (1836BC6C)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-3619-210-32YL)
- QUANTUM STORAGE SYSTEMS Steel Magnum Bin Unit, 18 in D x 75 in H x 42 in W, 6 Shelves (MSU-533RD)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves (QBR-2721-220-24RD)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 40 in H x 34 1/2 in W, 4 Shelves, Gray (CC-40MG)
- Quantum Storage Systems Bin Racks