Shop All Open Bin Storage Units
Quantum Storage Systems
Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 3 Shelves
Mfr # QBR-3619-230-18YL
Zoro # G3454587
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 8 in
- Overall Height 19 in
- Number of Shelves 3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QBR-3619-230-18YL
- Zoro # G3454587
- UPC # 651588015995
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 8 in |
Overall Height | 19 in |
Height | 5 1/2 in |
Bin Width | 5 in |
Bin Depth | 10 7/8 in |
Details
Number of Shelves | 3 |
Material | Steel |
Item | Complete Package Unit and Storage Bin Combination |
Description
36”L x 8”W x 19”H and 27”L x 8”W x 21”H Bench Racks are available in 3 pre-configured choices. Bench racks can de joined together to form continuous systems. Bins are available in Blue, Yellow, Red, Green, Ivory, Black and Clear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180RED)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (THP20)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves (QBR-2721-230-12RD)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 3 Shelves (QBR-3619-230-18GN)
- QUANTUM STORAGE SYSTEMS Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves (QBR-2721-220-24RD)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- QUANTUM STORAGE SYSTEMS Stationary Wire Basket Unit (1836BC6C)
- QUANTUM STORAGE SYSTEMS Steel Magnum Bin Unit, 18 in D x 75 in H x 42 in W, 6 Shelves (MSU-533RD)
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (356-95)
- Quantum Storage Systems Open Bin Storage Units