Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 7 Shelves, Gray/Red
Mfr # MSU-16-MIXRD
Zoro # G3496361
product price: $709.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Height 75 in
- Overall Depth 18 in
- Number of Shelves 7
- Color Gray/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # MSU-16-MIXRD
- Zoro # G3496361
- UPC # 651588013977
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 42 in |
Overall Height | 75 in |
Overall Depth | 18 in |
Shelf Width | 42 in |
Bin Depth | 19 3/4 in |
Bin Width | 12 3/8 in, 18 3/8 in |
Width | 42 in |
Depth | 18" |
Height | 75 in |
Bin Height | 5 7/8 in, 7 7/8 in, 11 7/8 in |
Bin HxWxD | (3) 11 7/8 in x 12 3/8 in x 19 3/4 in, (3) 5 7/8 in x 12 3/8 in x 19 3/4 in, (4) 11 7/8 in x 18 3/8 in x 19 3/4 in, (6) 7 7/8 in x 12 3/8 in x 19 3/4 in |
Overall WxDxH | 42 in x 18 in x 75 in |
Description
Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (3) 11 7/8 in x 12 3/8 in x 19 3/4 in, (3) 5 7/8 in x 12 3/8 in x 19 3/4 in, (4) 11 7/8 in x 18 3/8 in x 19 3/4 in, (6) 7 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, 7 7/8 in, 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, 18 3/8 in, Includes QMS531RD, QMS533RD, QMS543RD, QMS532RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GREEN)
- HOMAK Homak HMHA01018001 18 Drawer Parts Organizer (HMHA01018001)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672-HD)
- DURHAM MFG Compartment Drawer with 4 to 13 compartments, Steel (215-95-D571)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Black (WRSL6-74-1848-260BK)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100RD)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Red (WR12-102RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-101IV)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray (CL1239-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-100GN)
- Quantum Storage Systems Bin Racks