Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 6 Shelves, Gray/Yellow
Mfr # MSU-543YL
Zoro # G3016259
product price: $603.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Height 75 in
- Overall Depth 18 in
- Number of Shelves 6
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # MSU-543YL
- Zoro # G3016259
- UPC # 651588014394
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 42 in |
Overall Height | 75 in |
Overall Depth | 18 in |
Bin Depth | 19 3/4 in |
Bin Width | 18 3/8 in |
Shelf Width | 42 in |
Height | 75 in |
Width | 42 in |
Depth | 18" |
Bin Height | 11 7/8 in |
Overall WxDxH | 42 in x 18 in x 75 in |
Bin HxWxD | (10) 11 7/8 in x 18 3/8 in x 19 3/4 in |
Description
Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (10) 11 7/8 in x 18 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 18 3/8 in, Includes QMS543YL, Load Capacity per Shelf 350 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Contemporary (I 2057)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Three Socket Tee Pipe Fitting 1.72 Fitting I.D. (798734)
- KNAPE & VOGT 6' CHR STL Closet Pole (0015-6CH)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SW)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-101GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 7 Shelves, Gray/Red (MSU-16-MIXRD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Blue (1839-208BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Yellow (1839-103YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Blue (1839-210BL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- Quantum Storage Systems Bin Shelving