Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 10 Shelves, Gray/Blue
Mfr # MSU-531BL
Zoro # G3496346
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Height 75 in
- Overall Depth 18 in
- Number of Shelves 10
- Color Gray/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # MSU-531BL
- Zoro # G3496346
- UPC # 651588014035
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 42 in |
Overall Height | 75 in |
Overall Depth | 18 in |
Shelf Width | 42 in |
Bin Width | 12 3/8 in |
Bin Depth | 19 3/4 in |
Width | 42 in |
Depth | 18" |
Height | 75 in |
Bin Height | 5 7/8 in |
Bin HxWxD | (27) 5 7/8 in x 12 3/8 in x 19 3/4 in |
Overall WxDxH | 42 in x 18 in x 75 in |
Description
Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (27) 5 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS531BL, Load Capacity per Shelf 350 lb, Number of Bins 27, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J TERENCE THOMPSON Storage Trunk, Black, Plastic, 28 1/2 in L, 19 3/4 in W, 14 3/4 in H, 27 gal Volume Capacity (27T-54-BY)
- WALL CONTROL Expanded Industrial Pegboard Kit, Red/Black (35-IWRK-800-RB)
- 80/20 Locking Door Latch With Key (40-2063)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Yellow, 14 3/4 in L (QUS234YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-208YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-104RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Yellow (1239-SB801YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-101IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-601BL)
- Quantum Storage Systems Bin Shelving