Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 42 in W x 74 in H x 24 in D, 5 Shelves, Clear
Mfr # WR5-955CL
Zoro # G9857845
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Type Open Front
- Overall Height 74 in
- Number of Bins 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-955CL
- Zoro # G9857845
- UPC # 651588172896
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 42 in |
Overall Depth | 24 in |
Overall Height | 74 in |
Depth | 24" |
Bin Width | 18 1/4 in |
Bin Depth | 23 7/8 in |
Shelf Width | 42 in |
Width | 42 in |
Height | 12 in |
Bin HxWxD | (8) 12 in x 18 1/4 in x 23 7/8 in |
Overall WxDxH | 42 in x 24 in x 74 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (8) 12 in x 18 1/4 in x 23 7/8 in Bin HxWxD, Bin Height 12 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 18 1/4 in, Includes QUS955CL, Load Capacity per Shelf 800 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HFZ1)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 6 Shelves, Gray/Yellow (MSU-543YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Blue (1875-210BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 6 Shelves, Yellow (WR6-954YL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-100BL)
- QUANTUM STORAGE SYSTEMS Euro Drawers shelving system (1875-602RD)
- Quantum Storage Systems Bin Shelving