Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 42 in W x 74 in H x 18 in D, 5 Shelves, Green
Mfr # WR5-533GN
Zoro # G9844642
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 74 in
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-533GN
- Zoro # G9844642
- UPC # 651588074954
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 42 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Width | 42 in |
Bin Width | 12 3/8 in |
Shelf Width | 42 in |
Bin Depth | 19 3/4 in |
Depth | 18" |
Height | 11 7/8 in |
Bin HxWxD | (12) 11 7/8 in x 12 3/8 in x 19 3/4 in |
Overall WxDxH | 42 in x 18 in x 74 in |
Description
Bin Shelving, Bin Style Stacking, Bin Material Polypropylene, (12) 11 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS533GN, Load Capacity per Shelf 700 lb, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (3704-4S-95)
- WALL CONTROL Industrial Pegboard Utility Kit, Galvanized and Black (35-IWGL-200-GVB)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Black (WRSL6-74-1848-260BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Red (1839-108RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Blue (CL1275-701BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Clear (WR12-106CL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- QUANTUM STORAGE SYSTEMS Euro Drawers Shelving System (2475-603BL)
- Quantum Storage Systems Bin Shelving