Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 42 in W x 74 in H x 18 in D, 5 Shelves, Clear
Mfr # WR5-700CL
Zoro # G2265770
product price: $422.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Type Open Front
- Overall Height 74 in
- Number of Bins 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-700CL
- Zoro # G2265770
- UPC # 651588190791
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 42 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Shelf Width | 42 in |
Bin Depth | 15 1/4 in |
Depth | 18" |
Width | 42 in |
Bin Width | 19 7/8 in |
Height | 12 7/16 in |
Overall WxDxH | 42 in x 18 in x 74 in |
Bin HxWxD | (8) 12 7/16 in x 19 7/8 in x 15 1/4 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (8) 12 7/16 in x 19 7/8 in x 15 1/4 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/4 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 19 7/8 in, Includes QGH700CL, Load Capacity per Shelf 800 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- SPORTS AFIELD Home Defense 0.06 Cu. Ft. Compact and Portable Vault with Combination Lock, Black (SA-CV2-C)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Black (WR12-106BK)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1275-401GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB807BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Blue (1875-208BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-102BL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101IV)
- Quantum Storage Systems Bin Racks