Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Clear
Mfr # 1875-SB810CL
Zoro # G2189492
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 75 in
- Number of Bins 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1875-SB810CL
- Zoro # G2189492
- UPC # 651588298213
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 75 in |
Bin Depth | 17 7/8 in |
Bin Width | 11 1/8 in |
Height | 8 in |
Overall WxDxH | 36 in x 18 in x 75 in |
Bin HxWxD | (21) 8 in x 11 1/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 8 in x 11 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes QSB810CL, Load Capacity per Shelf 400 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- HOLLAENDER Structural Fitting, Side Outlet Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (9-9)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-201BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-250BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-201RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-101BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- Quantum Storage Systems Bin Shelving