Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Blue
Mfr # 1875-SB810BL
Zoro # G7740677
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 18 in
- Overall Height 75 in
- Number of Bins 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1875-SB810BL
- Zoro # G7740677
- UPC # 094720594697
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 75 in |
Bin Depth | 17 7/8 in |
Bin Width | 11 1/8 in |
Width | 36 in |
Shelf Width | 36 in |
Depth | 18" |
Height | 8 in |
Overall WxDxH | 36 in x 18 in x 75 in |
Bin HxWxD | (21) 8 in x 11 1/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 8 in x 11 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes QSB809BL, Load Capacity per Shelf 400 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Ivory (QUS265IV)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red (48-22-8436)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- EXTREME MAX Extreme Max 5001.6035 H Cleaning Station Organizer Enclosed Race Trailer Shop Garage Storage (5001.6035)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-101YL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 6 Shelves, Yellow (WR6-954YL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-208BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-100GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 24 in W x 74 in H x 36 in D, 8 Shelves, Yellow (WR8-816YL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107IV)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-100BK)
- Quantum Storage Systems Bin Racks