Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue
Mfr # QSBU-600800BL
Zoro # G2111667
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$408.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 75 in
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QSBU-600800BL
- Zoro # G2111667
- UPC # 651588030912
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 75 in |
Bin Width | 10 7/8 in, 16 1/2 in |
Shelf Width | 36 in |
Depth | 18" |
Width | 36 in |
Bin Depth | 15 1/4 in |
Height | 12 7/16 in |
Overall WxDxH | 36 in x 18 in x 75 in |
Bin HxWxD | (6) 12 1/2 in x 10 7/8 in x 17 1/2 in, (6) 12 1/2 in x 16 1/2 in x 17 1/2 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (6) 12 1/2 in x 10 7/8 in x 17 1/2 in, (6) 12 1/2 in x 16 1/2 in x 17 1/2 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/4 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 10 7/8 in, 16 1/2 in, Includes QGH600BL, QGH800BL, Load Capacity per Shelf 60 lb, Number of Bins 12, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 41 3/8 in H x 17 in W, 10 Shelves, Gray (1110-95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872HG)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230RD)
- MORSE MorseĀ® Drum Adaptor 55/30-20.5 for 20" - 20.5" Diameter Drum (55/30-20.5)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-107IV)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-207BL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107IV)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Red (CL1239-401RD)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Blue (QPRHA-201BL)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- Quantum Storage Systems Bin Shelving