Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow
Mfr # 1875-203YL
Zoro # G9925587
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 18 in
- Overall Height 75 in
- Number of Bins 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1875-203YL
- Zoro # G9925587
- UPC # 651588127018
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 75 in |
Depth | 18" |
Bin Width | 4 1/8 in |
Bin Depth | 17 7/8 in |
Shelf Width | 36 in |
Width | 36 in |
Height | 6 in |
Overall WxDxH | 36 in x 18 in x 75 in |
Bin HxWxD | (72) 6 in x 4 1/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (72) 6 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB203YL, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- AKRO-MILS Green Attached Lid Container, Plastic, Steel Hinge (39120GRN)
- ECONOCO Linea Collection Ballet Bar Garment Rack (LNBBE)
- KNAPE & VOGT Bracket 7 In Black Fits 82 Std (182 BLK 7)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104IV)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-208YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108RD)
- Quantum Storage Systems Bin Racks