Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Blue
Mfr # 1875-208BL
Zoro # G9966573
product price: $588.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 18 in
- Overall Height 75 in
- Number of Bins 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1875-208BL
- Zoro # G9966573
- UPC # 651588127094
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 75 in |
Bin Width | 8 3/8 in |
Depth | 18" |
Width | 36 in |
Bin Depth | 17 7/8 in |
Shelf Width | 36 in |
Height | 6 in |
Overall WxDxH | 36 in x 18 in x 75 in |
Bin HxWxD | (36) 6 in x 8 3/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (36) 6 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB208BL, Load Capacity per Shelf 400 lb, Number of Bins 36, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Ivory, 11 5/8 in L (QSB109IV)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, Gray, 17 1/2 in L (QGH805MOBGY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, Red, 11-5/8 in L, 8 PK (K-QSB207RD-8)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108GN)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-100RD)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107GN)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Black (WR12-102BK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 24 in D, 16 Shelves, Gray (QPRD-207YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100RD)
- Quantum Storage Systems Bin Shelving