Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Clear
Mfr # 1275-SB802CL
Zoro # G2189413
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 12 in
- Overall Height 75 in
- Number of Bins 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1275-SB802CL
- Zoro # G2189413
- UPC # 651588298015
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 75 in |
Bin Width | 6 5/8 in |
Bin Depth | 11 5/8 in |
Height | 8 in |
Bin HxWxD | (35) 8 in x 6 5/8 in x 11 5/8 in |
Overall WxDxH | 36 in x 12 in x 75 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (35) 8 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB802CL, Load Capacity per Shelf 400 lb, Number of Bins 35, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Red (30282RED)
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- SIMPSON STRONG-TIE Galvanized Silver Steel Panel Sheathing Clip For 1/2 (PSCL 15/32)
- AT-A-GLANCE Therma Level Gauge, 60"D, 12" Extn, 2"NPT (H-2-60-12)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-110BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-207RD)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Black (WR12-102BK)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- Quantum Storage Systems Bin Racks