Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Clear
Mfr # 1275-SB801CL
Zoro # G2189440
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$567.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 12 in
- Overall Height 75 in
- Number of Bins 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1275-SB801CL
- Zoro # G2189440
- UPC # 651588297995
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 75 in |
Bin Width | 4 3/8 in |
Bin Depth | 11 5/8 in |
Height | 8 in |
Bin HxWxD | (56) 8 in x 4 3/8 in x 11 5/8 in |
Overall WxDxH | 36 in x 12 in x 75 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (56) 8 in x 4 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 3/8 in, Includes QSB801CL, Load Capacity per Shelf 400 lb, Number of Bins 56, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 1 in Pipe Size (30LX21)
- AMERILUX 16MM U-CHANNEL CLR 8FT (1594375)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- GLOBAL INDUSTRIAL 1 Size Crossover Pipe Fitting 1.375 Fitting I.D. (798727)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-100YL)
- QUANTUM STORAGE SYSTEMS Euro Drawers shelving system (1875-602RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-104RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100BK)
- Quantum Storage Systems Bin Racks