Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory
Mfr # 1275-109IV
Zoro # G2113889
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 75 in
- Number of Bins 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1275-109IV
- Zoro # G2113889
- UPC # 651588001516
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 75 in |
Bin Depth | 11 5/8 in |
Depth | 12" |
Shelf Width | 36 in |
Bin Width | 11 1/8 in |
Width | 36 in |
Height | 4 in |
Overall WxDxH | 36 in x 12 in x 75 in |
Bin HxWxD | (36) 4 in x 11 1/8 in x 11 5/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Plastic, (36) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color White, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes QSB109IV, Load Capacity per Shelf 400 lb, Number of Bins 36, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Plastic Shelf Hole Plugs, 5mm, White 48 Pack (U 10033)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Red (WR12-102RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue (1239-100BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108GN)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-207BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Blue (1875-SB810BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-109RD)
- Quantum Storage Systems Bin Racks