Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue
Mfr # 1275-107BL
Zoro # G9839627
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 75 in
- Number of Bins 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1275-107BL
- Zoro # G9839627
- UPC # 651588001356
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 75 in |
Bin Depth | 11 5/8 in |
Width | 36 in |
Depth | 12" |
Shelf Width | 36 in |
Bin Width | 8 3/8 in |
Height | 75 in |
Overall WxDxH | 36 in x 12 in x 75 in |
Bin HxWxD | (48) 4 in x 8 3/8 in x 11 5/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Plastic, (48) 4 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB107BL, Load Capacity per Shelf 400 lb, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- ZORO SELECT Hook Assortments (6YE27)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 1/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB202/204/206)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X2.5"" (SD10212R100-R)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-100BK)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray (CL1239-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-107BK)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101IV)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-100BK)
- Quantum Storage Systems Bin Racks