Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 6 Shelves, Green
Mfr # WR6-265GN
Zoro # G9850346
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Hang and Stack
- Overall Depth 18 in
- Overall Height 74 in
- Number of Bins 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-265GN
- Zoro # G9850346
- UPC # 651588049891
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Bin Width | 8 1/4 in |
Bin Depth | 17 7/8 in |
Width | 36 in |
Depth | 18" |
Shelf Width | 36 in |
Height | 9 in |
Overall WxDxH | 36 in x 18 in x 74 in |
Bin HxWxD | (20) 9 in x 8 1/4 in x 18 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (20) 9 in x 8 1/4 in x 18 in Bin HxWxD, Bin Height 9 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Gray, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes QUS265GN, Load Capacity per Shelf 800 lb, Number of Bins 20, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- 80/20 Base For Swivel Feet ss 29mm Dia (12170)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Black (QPRS-109BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB807RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-103GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Red (WR12-104RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-107IV)
- Quantum Storage Systems Bin Racks