Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 6 Shelves, Black
Mfr # WR6-265BK
Zoro # G7738726
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Hang and Stack
- Overall Depth 18 in
- Overall Height 74 in
- Number of Bins 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-265BK
- Zoro # G7738726
- UPC # 651588049853
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Depth | 18" |
Width | 36 in |
Shelf Width | 36 in |
Bin Width | 8 1/4 in |
Bin Depth | 18 in |
Height | 9 in |
Overall WxDxH | 36 in x 18 in x 74 in |
Bin HxWxD | (20) 9 in x 8 1/4 in x 18 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (20) 9 in x 8 1/4 in x 18 in Bin HxWxD, Bin Height 9 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Black, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes QUS265BK, Load Capacity per Shelf 800 lb, Number of Bins 20, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Black (QPRS-109BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Yellow (1839-103YL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-208BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-102BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Yellow (1239-SB801YL)
- Quantum Storage Systems Bin Shelving