Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Clear
Mfr # WR5-600CL
Zoro # G2265807
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 74 in
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-600CL
- Zoro # G2265807
- UPC # 651588190777
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Width | 36 in |
Shelf Width | 36 in |
Bin Width | 10 7/8 in |
Bin Depth | 17 1/2 in |
Depth | 18" |
Height | 12 1/2 in |
Bin Height | 12 1/2 in |
Overall WxDxH | 36 in x 18 in x 74 in |
Bin HxWxD | (12) 12 1/2 in x 10 7/8 in x 17 1/2 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (12) 12 1/2 in x 10 7/8 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/2 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 10 7/8 in, Includes QGH600CL, Load Capacity per Shelf 800 lb, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (DRTL55-1209)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-101BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-100BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-101GN)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB809BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-110GN)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100GN)
- Quantum Storage Systems Bin Shelving