Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black
Mfr # WR12-104BK
Zoro # G2208145
product price: $596.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Height 74 in
- Number of Bins 55
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR12-104BK
- Zoro # G2208145
- UPC # 651588049235
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Shelf Width | 36 in |
Bin Depth | 17 7/8 in |
Depth | 18" |
Width | 36 in |
Bin Width | 6 5/8 in |
Height | 4 in |
Bin HxWxD | (55) 4 in x 6 5/8 in x 17 7/8 in |
Overall WxDxH | 36 in x 18 in x 74 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (55) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB104BK, Load Capacity per Shelf 800 lb, Number of Bins 55, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Crnr Brkt, 18 Hole 3"X3"X3" (4017-BLACK)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome (1APA2)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108GN)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1275-801BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-501GY)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-110BK)
- Quantum Storage Systems Bin Racks