Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 74 in H x 14 in D, 10 Shelves, Black
Mfr # WR10-230240BK
Zoro # G7735707
product price: $536.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Hang and Stack
- Overall Depth 14 in
- Overall Height 74 in
- Number of Bins 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR10-230240BK
- Zoro # G7735707
- UPC # 651588129555
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Overall Height | 74 in |
Bin Depth | 10 7/8 in, 14 3/4 in |
Shelf Width | 36 in |
Depth | 14" |
Bin Width | 5 1/2 in, 8 1/4 in |
Width | 36 in |
Height | 5 in, 7 in |
Bin HxWxD | (12) 7 in x 8 1/4 in x 14 3/4 in, (36) 5 in x 5 1/2 in x 10 7/8 in |
Overall WxDxH | 36 in x 14 in x 74 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (12) 7 in x 8 1/4 in x 14 3/4 in, (36) 5 in x 5 1/2 in x 10 7/8 in Bin HxWxD, Bin Height 5 in, 7 in, Bin Front Type Open, Bin Depth 10 7/8 in, 14 3/4 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 5 1/2 in, 8 1/4 in, Includes QUS230BK, QUS240BK, Load Capacity per Shelf 80 lb, Number of Bins 48, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- LEWIS BINS+ Straight Wall Container, Blue, Polyethylene, 48 in L, 22-1/2 in W (SO4822-7BLUE)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red (1875-208RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Yellow (1839-103YL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107IV)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-801GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Red (QPRS-209RD)
- Quantum Storage Systems Bin Shelving