Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue
Mfr # 1839-103BL
Zoro # G2115340
product price: $419.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$419.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 18 in
- Overall Height 39 in
- Number of Bins 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1839-103BL
- Zoro # G2115340
- UPC # 651588002674
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 39 in |
Shelf Width | 36 in |
Width | 36 in |
Bin Depth | 17 7/8 in |
Depth | 18" |
Bin Width | 4 1/8 in |
Height | 4 in |
Overall WxDxH | 36 in x 18 in x 39 in |
Bin HxWxD | (48) 4 in x 4 1/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (48) 4 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB103BL, Load Capacity per Shelf 55 lb, Number of Bins 48, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- QUANTUM STORAGE SYSTEMS Store-Max 8" Shelf Bin Steel Shelving Systems (1839-SB804RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109YL)
- QUANTUM STORAGE SYSTEMS Euro Drawers Shelving System (2475-603BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Yellow (QPRHA-102YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red (1875-203RD)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (CL1875-604GY)
- Quantum Storage Systems Bin Shelving