Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Black
Mfr # 1839-110BK
Zoro # G2115185
product price: $357.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 18 in
- Overall Height 39 in
- Number of Bins 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1839-110BK
- Zoro # G2115185
- UPC # 651588003015
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 39 in |
Bin Depth | 17 7/8 in |
Bin Width | 11 1/8 in |
Width | 36 in |
Depth | 18" |
Shelf Width | 36 in |
Height | 4 in |
Bin HxWxD | (18) 4 in x 11 1/8 in x 17 7/8 in |
Overall WxDxH | 36 in x 18 in x 39 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (18) 4 in x 11 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes QSB110BK, Load Capacity per Shelf 55 lb, Number of Bins 18, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- LYON Lateral Sway, Cross Brace (DD87901)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- KNAPE & VOGT Zinc Shelf Support (239 ZC)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-601GY)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108IV)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Red (QPRS-209RD)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104GN)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-110RD)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-110BL)
- Quantum Storage Systems Bin Racks