Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Yellow
Mfr # 1839-208YL
Zoro # G7738902
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 18 in
- Overall Height 39 in
- Number of Bins 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1839-208YL
- Zoro # G7738902
- UPC # 651588127377
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 39 in |
Bin Width | 8 3/8 in |
Width | 36 in |
Bin Depth | 17 7/8 in |
Depth | 18" |
Shelf Width | 36 in |
Height | 6 in |
Bin HxWxD | (16) 6 in x 8 3/8 in x 17 7/8 in |
Overall WxDxH | 36 in x 18 in x 39 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (16) 6 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB208YL, Load Capacity per Shelf 400 lb, Number of Bins 16, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 17 7/8 in W, 9 Shelves, Gray (358-95)
- PARTNERS BRAND Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK (BINJ181810)
- ULTRATECH Replacement Grate (420)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Ivory (1839-108IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Blue (1239-101BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-201BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Yellow (QPRHA-201YL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-107BK)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-109YL)
- Quantum Storage Systems Bin Shelving