Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Red
Mfr # 1839-210RD
Zoro # G7738911
product price: $286.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 18 in
- Overall Height 39 in
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1839-210RD
- Zoro # G7738911
- UPC # 651588127414
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 39 in |
Bin Width | 11 1/8 in |
Width | 36 in |
Depth | 18" |
Bin Depth | 17 7/8 in |
Shelf Width | 36 in |
Height | 6 in |
Overall WxDxH | 36 in x 18 in x 39 in |
Bin HxWxD | (12) 6 in x 11 1/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (12) 6 in x 11 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes QSB210RD, Load Capacity per Shelf 400 lb, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Heavy Duty Shelf Bracket 14 Ga. 16-1/2 in. L (82 WH 16.5)
- REMCON PLASTICS Remco Plastics 6-Tier 6 Door Box Plastic Locker, 12"W x 15"D x 12"H, Gray, Assembled (15201212001000)
- STERILITE Sterilite Deep Clip Clear Storage Box With Latched Lid 19658604 - 14"L x 11"W x 6-1/4"H (19658604)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black (WR12-104BK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-102IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-209RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-601BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-102IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Yellow (1239-SB801YL)
- Quantum Storage Systems Bin Shelving