Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow
Mfr # 1239-109YL
Zoro # G2112656
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 39 in
- Number of Bins 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 1239-109YL
- Zoro # G2112656
- UPC # 651588000618
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 39 in |
Shelf Width | 36 in |
Bin Width | 11 1/8 in |
Width | 36 in |
Bin Depth | 11 5/8 in |
Depth | 12" |
Height | 4 in |
Overall WxDxH | 36 in x 12 in x 39 in |
Bin HxWxD | (18) 4 in x 11 1/8 in x 11 5/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (18) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes QSB109YL, Load Capacity per Shelf 400 lb, Number of Bins 18, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU24420192)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-801GY)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 6 Shelves, Gray/Blue (MSU-533BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-100GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Red (1875-104RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104GN)
- Quantum Storage Systems Bin Shelving