Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue
Mfr # 1239-100BL
Zoro # G2296981
product price: $289.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 39 in
- Overall Depth 12 in
- Number of Shelves 7
- Color Gray/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 1239-100BL
- Zoro # G2296981
- UPC # 651588000052
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 39 in |
Overall Depth | 12 in |
Bin Width | 2 3/4 in |
Shelf Width | 36 in |
Bin Depth | 11 5/8 in |
Depth | 12" |
Width | 36 in |
Height | 39 in |
Bin Height | 4 in |
Bin HxWxD | (72) 4 in x 2 3/4 in x 11 5/8 in |
Overall WxDxH | 36 in x 12 in x 39 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (72) 4 in x 2 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 2 3/4 in, Includes QSB100BL, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (30048BLUE)
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB809RD)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel, Nickel Plated (8 Pack) (U 10171)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black (WR12-104BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-250RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 7 Shelves, Blue (QSBU-265BL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-101YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-209RD)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Red (WR12-102RD)
- Quantum Storage Systems Bin Shelving