Shop All Bin Shelving
Quantum Storage Systems
Steel Bin Shelving, 12 in W x 74 in H x 36 in D, 8 Shelves, Blue
Mfr # WR8-802BL
Zoro # G2189605
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Type Open Front
- Overall Depth 36 in
- Overall Height 74 in
- Number of Bins 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR8-802BL
- Zoro # G2189605
- UPC # 651588227930
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 12 in |
Overall Depth | 36 in |
Overall Height | 74 in |
Bin Width | 6 5/8 in |
Bin Depth | 11 5/8 in |
Height | 8 in |
Overall WxDxH | 12 in x 36 in x 74 in |
Bin HxWxD | (35) 8 in x 6 5/8 in x 11 5/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (35) 8 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 800 lb, Number of Bins 35, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 74 in, Overall Width 12 in, Chrome Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- INTERDESIGN HOOK BELT ""S"" CHROME (06500)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103GN)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-102YL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-100BK)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Red (WR12-102RD)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109BL)
- Quantum Storage Systems Bin Shelving